Motion
SNL 518-615 VU

SKF
SNL 518-615 VU

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00594581
MFR #SNL 518-615 VU
Price$922.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 518-615 VU

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00594581
MFR #SNL 518-615 VU

Mfr description
SNL 518-615 VU SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$922.79/each

Specifications

Dimensions

  • Base To Bore Centerline  
    100 mm
  • Base Width
    3-15/16 in
  • Bolt Center To Center Length
    11.4375 in
  • Compatible Bore Diameter
    2.4375 in, 2.5000 in, 3.1875 in, 3.2500 in, 65 mm, 75 mm, 80 mm
  • Overall Height  
    7.6250 in
  • Overall Length  
    13.6250 in
  • Overall Width  
    5.5000 in
  • Weight
    29.45 lbs

Details

  • Compatible Bearing Series Part Num
    1218 K, 2218 K, 22218 EK, 23218 CCK/W33, C2218 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571260884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)