Motion
SNV170-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594584
MFR #SNV170-F-L
Price$1,053.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594584
MFR #SNV170-F-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,053.41/each

Specifications

Dimensions

  • Base To Bore Centerline  
    112 mm
  • Base Width
    100 mm
  • Bolt Center To Center Length
    290 mm
  • Compatible Bore Diameter
    2.6875 in, 2.7500 in, 2.8750 in, 3.3750 in, 110 mm, 70 mm, 80 mm, 85 mm, 95 mm
  • Overall Height  
    219 mm
  • Overall Length  
    345 mm
  • Overall Width  
    150 mm
  • Weight
    33 lbs

Details

  • Compatible Bearing Series Part Num
    1219 K, 1219, 1316 K, 1316, 20219 K, 20219, 20316 K, 20316, 21316 K, 21316, 2219 K, 2219, 22219 K, 22219, 222SM85-TVPA, 22316 K, 22316, 2316 K, 2316, 6219, 6316
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385366

Overview

Mfr description
SNV170-F-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text