Motion
SNV180-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594589
MFR #SNV180-F-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594589
MFR #SNV180-F-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    112 mm
  • Base Width
    110 mm
  • Bolt Center To Center Length
    320 mm
  • Compatible Bore Diameter
    100 mm, 115 mm, 2.9375 in, 3.5000 in, 3.6875 in, 3.6250 in, 3.4375 in, 3.0000 in, 75 mm, 85 mm, 90 mm, 95 mm
  • Overall Height  
    223 mm
  • Overall Length  
    380 mm
  • Overall Width  
    160 mm
  • Weight
    39.6 lbs

Details

  • Compatible Bearing Series Part Num
    1220, 1220 K, 1317, 1317 K, 20220, 20220 K, 20317, 20317 K, 21317, 21317 K, 2220, 2220 K, 22220, 22220K, 222S.307, 222S.308, 222SM90-TVPA, 22317, 22317 K, 2317, 2317 K, 23220, 23220 K, 6220, 6317
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113

Overview

Mfr description
SNV180-F-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text