Motion
SNL 522-619

SKF
SNL 522-619

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00594597
MFR #SNL 522-619
Price$1,535.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 522-619

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00594597
MFR #SNL 522-619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,535.13/each

Specifications

Dimensions

  • Base To Bore Centerline  
    125 mm
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    13.6875 in
  • Compatible Bore Diameter
    3.2500 in, 3.9375 in, 4.0000 in, 100 mm, 110 mm, 85 mm, 95 mm
  • Overall Height  
    9.5000 in
  • Overall Length  
    16.1250 in
  • Overall Width  
    6.9375 in
  • Weight
    49.6 lbs

Details

  • Compatible Bearing Series Part Num
    1222 K, 1222, 1319 K, 1319, 21319 E, 21319 EK, 2222 K, 2222, 22222 E, 22222 K, 22319 E, 22319 EK, 2319 K, 2319, 23222CC/W33, 23222CCK/W33, C2222 K, C2222
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570373363

Overview

Mfr description
SNL522-619 SPLIT HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text