Motion
SNV215-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594599
MFR #SNV215-F-L
Price$1,567.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594599
MFR #SNV215-F-L

Mfr description
SES524-620-L HOUSED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,567.94/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.5000 in
  • Base Width
    120 mm
  • Bolt Center To Center Length
    350 mm
  • Compatible Bore Diameter
    3.4375 in, 3.5000 in, 3.6250 in, 3.6875 in, 4.1875 in, 4.2500 in, 100 mm, 110 mm, 115 mm, 120 mm, 135 mm, 90 mm
  • Overall Height  
    10.6875 in
  • Overall Length  
    16.1250 in
  • Overall Width  
    7.0000 in
  • Weight
    58.3 lbs

Details

  • Compatible Bearing Series Part Num
    1320 K, 1320, 20224 K, 20224, 20320 K, 20320, 21320 K, 21320, 22224, 22224K, 222S.403, 222SM110-TVPA, 22320 K, 22320, 2320, 2320K, 23224 K, 23224, 6224, 6320
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)