Motion
SNV230-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594604
MFR #SNV230-F-L
List Price$2,091.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594604
MFR #SNV230-F-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,091.76/each for your price

Overview

Mfr description
SNV230-F-L

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    115 mm, 130 mm, 145 mm, 4.5000 in, 4.7500 in, 4.4375 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    20226, 20226 K, 22226, 22226K, 222S.407, 222S.408, 222SM115-TVPA, 23226, 23226 K, 6226
  • Bolt Center To Center Length
    380 mm
  • Base Width
    130 mm
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • Weight
    72.6 lbs
  • Series
    SNV
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text