Motion
SNV250-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594609
MFR #SNV250-F-L
Your Price$2,469.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594609
MFR #SNV250-F-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,469.26/each(List $2,963.11)

Overview

Mfr description
SNV250-F-L

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    125 mm, 140 mm, 155 mm, 4.9375 in, 5.0000 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    20228, 20228 K, 22228, 22228K, 222S.415, 222S.500, 222SM125-TVPA, 23228, 23228 K, 6228
  • Bolt Center To Center Length
    420 mm
  • Base Width
    150 mm
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • Weight
    93.5 lbs
  • Series
    SNV
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text