Motion
SNV290-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594619
MFR #SNV290-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594619
MFR #SNV290-L

Mfr description
SNV290-L BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    170 mm
  • Base Width
    225 mm
  • Bolt Center To Center Length
    470 mm
  • Compatible Bore Diameter
    140 mm, 160 mm, 5.5000 in, 5.4375 in
  • Overall Height  
    351 mm
  • Overall Length  
    550 mm
  • Overall Width  
    225 mm
  • Weight
    134.2 lbs

Details

  • Compatible Bearing Series Part Num
    20232, 20232 K, 22232, 22232K, 222S.507, 222S.508, 222SM140-TVPA, 23232, 23232 K, 6232
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)