Motion
SY 65 TF

SKF
SY 65 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00594652
MFR #SY 65 TF
Price$898.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 65 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00594652
MFR #SY 65 TF

Mfr description
SY 65 TF PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$898.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    65 mm
  • Bolt Center To Center Length
    203 mm
  • Bore Diameter
    65 mm
  • Overall Height
    151 mm
  • Overall Length
    257 mm
  • Overall Width
    2.6875 in
  • Weight
    12.6 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    57.2 kN
  • Radial Static Load Capacity
    40 kN
  • Replacement Bearing
    YAR 213-2F
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577032157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)