Motion
TS 36

SKF
TS 36

Bearing Seal - Labyrinth, 160 mm Bore, Steel with Silicone Element Material, Compatible Bore: 160 mm , 195 mm OD, 42 mm Overall Width
Mi Item #00594669
MFR #TS 36
Price$1,091.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 36

Bearing Seal - Labyrinth, 160 mm Bore, Steel with Silicone Element Material, Compatible Bore: 160 mm , 195 mm OD, 42 mm Overall Width
Mi Item #00594669
MFR #TS 36

Mfr description
TS 36 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,091.99/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Compatible Bore Diameter
    160 mm
  • Outside Diameter
    195 mm
  • Overall Width
    42 mm
  • Weight
    5.06 lbs
  • Width
    1.6535 in, 42 mm

Details

  • Backing Material
    Steel
  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Silicone
  • Seal Type
    Labyrinth
  • UPC_NO
    7316577016850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)