Motion
TS 38

SKF
TS 38

Bearing Seal - Labyrinth, 170 mm Bore, Steel with Silicone Element Material, 205 mm OD, 42 mm Overall Width
MI ITEM #00594670
MFR #TS 38
Price$1,129.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 38

Bearing Seal - Labyrinth, 170 mm Bore, Steel with Silicone Element Material, 205 mm OD, 42 mm Overall Width
MI ITEM #00594670
MFR #TS 38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,129.63/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Outside Diameter
    205 mm
  • Overall Width
    42 mm
  • Weight
    5.23 lbs
  • Width
    1.6535 in, 42 mm

Details

  • Backing Material
    Steel
  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Silicone
  • Seal Type
    Labyrinth
  • UPC_NO
    7316577016867

Overview

Mfr description
TS 38 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought