Motion
TS 48

SKF
TS 48

Bearing Seal - Labyrinth, 220 mm Bore, Steel with Silicone Element Material, Compatible Bore: 220 mm , 255 mm OD, 42 mm Overall Width
Mi Item #00594673
MFR #TS 48
Price$1,958.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 48

Bearing Seal - Labyrinth, 220 mm Bore, Steel with Silicone Element Material, Compatible Bore: 220 mm , 255 mm OD, 42 mm Overall Width
Mi Item #00594673
MFR #TS 48

Mfr description
TS 48 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,958.64/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Compatible Bore Diameter
    220 mm
  • Outside Diameter
    255 mm
  • Overall Width
    42 mm
  • Weight
    6.68 lbs
  • Width
    1.6535 in, 42 mm

Details

  • Backing Material
    Steel
  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Silicone
  • Seal Type
    Labyrinth
  • UPC_NO
    7316577016898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)