Motion
TS 60

SKF
TS 60

Bearing Seal - Labyrinth, 280 mm Bore, Steel with Silicone Element Material, Compatible Bore: 280 mm , 315 mm OD, 42 mm Overall Width
Mi Item #00594677
MFR #TS 60
Price$2,142.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 60

Bearing Seal - Labyrinth, 280 mm Bore, Steel with Silicone Element Material, Compatible Bore: 280 mm , 315 mm OD, 42 mm Overall Width
Mi Item #00594677
MFR #TS 60

Mfr description
TS 60 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,142.19/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Compatible Bore Diameter
    280 mm
  • Outside Diameter
    315 mm
  • Overall Width
    42 mm
  • Weight
    8.44 lbs
  • Width
    1.6535 in, 42 mm

Details

  • Backing Material
    Steel
  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Silicone
  • Seal Type
    Labyrinth
  • UPC_NO
    7316577106513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)