Motion
TSN 217 A

SKF
TSN 217 A

Bearing Seal - V-Ring, 95 mm Bore, Nitrile Rubber with Steel Element Material, 120.50 mm OD, 10.50 mm Overall Width
MI ITEM #00594698
MFR #TSN 217 A
Your Price$72.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 217 A

Bearing Seal - V-Ring, 95 mm Bore, Nitrile Rubber with Steel Element Material, 120.50 mm OD, 10.50 mm Overall Width
MI ITEM #00594698
MFR #TSN 217 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.02/each(List $82.82)

Overview

Mfr description
TSN 217 A SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    V-Ring
  • Seal Material
    Nitrile
  • Width
    0.4134 in, 10.50 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    120.50 mm
  • Overall Width
    10.50 mm
  • Material
    Nitrile Rubber with Steel Element
  • UPC_NO
    7316570792096
  • Bore Diameter
    95 mm
  • Weight
    0.31 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text