Motion
TSN 218 A

SKF
TSN 218 A

Bearing Seal - V-Ring, 100 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 100 mm , 128.50 mm OD, 10.50 mm Overall Width
Mi Item #00594699
MFR #TSN 218 A
Price$84.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 218 A

Bearing Seal - V-Ring, 100 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 100 mm , 128.50 mm OD, 10.50 mm Overall Width
Mi Item #00594699
MFR #TSN 218 A

Mfr description
TSN 218 A SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.08/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Compatible Bore Diameter
    100 mm
  • Outside Diameter
    128.50 mm
  • Overall Width
    10.50 mm
  • Weight
    0.35 lbs
  • Width
    0.4134 in, 10.50 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    V-Ring
  • UPC_NO
    7316570491258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)