1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 308 A
Bearing Seal - V-Ring, Nitrile Material, 40 mm, 50 mm Bore
MI ITEM #
00594702
MFR #
TSN 308 A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 308 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 308 A
Bearing Seal - V-Ring, Nitrile Material, 40 mm, 50 mm Bore
MI ITEM #
00594702
MFR #
TSN 308 A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
TSN 308 A SEAL FOR SPLIT HSG
Specifications
Seal Type
V-Ring
Seal Material
Nitrile
Compatible Bearing Type
Spherical Roller
Weight
0.25 lbs
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data