Motion
TSN 313 A

SKF
TSN 313 A

Bearing Seal - V-Ring, Nitrile Material, 65 mm, 75 mm Bore
Mi Item #00594707
MFR #TSN 313 A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 313 A

Bearing Seal - V-Ring, Nitrile Material, 65 mm, 75 mm Bore
Mi Item #00594707
MFR #TSN 313 A

Mfr description
TSN 313 A SEAL FOR SPLIT HSG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.26 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    V-Ring
  • UPC_NO
    7316570190274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)