Motion
TSN 517 C

SKF
TSN 517 C

Bearing Seal - Felt, 75 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 75 mm , 103.50 mm OD, 10 mm Overall Width
Mi Item #00594727
MFR #TSN 517 C
Price$84.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 517 C

Bearing Seal - Felt, 75 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 75 mm , 103.50 mm OD, 10 mm Overall Width
Mi Item #00594727
MFR #TSN 517 C

Mfr description
TSN 517 C SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.79/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Compatible Bore Diameter
    75 mm
  • Outside Diameter
    103.50 mm
  • Overall Width
    10 mm
  • Weight
    0.35 lbs
  • Width
    0.3937 in, 10 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
  • Seal Material
    Felt
  • Seal Type
    Felt
  • UPC_NO
    7316570647471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)