Motion
TSN 522 C

SKF
TSN 522 C

Bearing Seal - Felt, 100 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 100 mm , 153.50 mm OD, 14 mm Overall Width
Mi Item #00594756
MFR #TSN 522 C
Price$257.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 522 C

Bearing Seal - Felt, 100 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 100 mm , 153.50 mm OD, 14 mm Overall Width
Mi Item #00594756
MFR #TSN 522 C

Mfr description
TSN 522 C SEAL FOR SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.00/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Compatible Bore Diameter
    100 mm
  • Outside Diameter
    153.50 mm
  • Overall Width
    14 mm
  • Weight
    1.23 lbs
  • Width
    0.5512 in, 14 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
  • Seal Material
    Felt
  • Seal Type
    Felt
  • UPC_NO
    7316570887457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)