Motion
U 203

SKF
U 203

Ball Thrust Bearing Washer - 26 mm ID, 38 mm OD, 4 mm Width
Mi Item #00594768
MFR #U 203
Price$68.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 203

Ball Thrust Bearing Washer - 26 mm ID, 38 mm OD, 4 mm Width
Mi Item #00594768
MFR #U 203

Mfr description
U 203 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.61/each

Specifications

Dimensions

  • Bore Diameter
    26 mm
  • Outside Diameter
    38 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    4 mm
  • Weight
    0.04 lbs

Details

  • Compatible Bearing Part Number
    53203
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577107800
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)