Motion
U 204

SKF
U 204

Ball Thrust Bearing Washer - 30 mm ID, 42 mm OD, 5 mm Width
MI ITEM #00594769
MFR #U 204
Price$81.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 204

Ball Thrust Bearing Washer - 30 mm ID, 42 mm OD, 5 mm Width
MI ITEM #00594769
MFR #U 204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.71/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    42 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    5 mm
  • Weight
    0.05 lbs

Details

  • Compatible Bearing Part Number
    53204
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577009296
  • Washer Type
    Housing Washer

Overview

Mfr description
U 204 U WASHERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought