Motion
U 205

SKF
U 205

Ball Thrust Bearing Washer - 36 mm ID, 50 mm OD, 5.5 mm Width
Mi Item #00594770
MFR #U 205
Price$74.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 205

Ball Thrust Bearing Washer - 36 mm ID, 50 mm OD, 5.5 mm Width
Mi Item #00594770
MFR #U 205

Mfr description
U 205 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.79/each

Specifications

Dimensions

  • Bore Diameter
    36 mm
  • Outside Diameter
    50 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    5.5 mm
  • Weight
    0.09 lbs

Details

  • Compatible Bearing Part Number
    53205
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577009302
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)