Motion
U 207

SKF
U 207

Ball Thrust Bearing Washer - 48 mm ID, 65 mm OD, 7 mm Width
MI ITEM #00594772
MFR #U 207
Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 207

Ball Thrust Bearing Washer - 48 mm ID, 65 mm OD, 7 mm Width
MI ITEM #00594772
MFR #U 207

Mfr description
U 207 U WASHERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.44/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Outside Diameter
    65 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    7 mm
  • Weight
    0.14 lbs

Details

  • Compatible Bearing Part Number
    53207
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577009326
  • Washer Type
    Housing Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)