Motion
U 208

SKF
U 208

Ball Thrust Bearing Washer - 55 mm ID, 72 mm OD, 7 mm Width
MI ITEM #00594773
MFR #U 208
Price$102.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 208

Ball Thrust Bearing Washer - 55 mm ID, 72 mm OD, 7 mm Width
MI ITEM #00594773
MFR #U 208

Mfr description
U 208 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.45/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    72 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    7 mm
  • Weight
    0.17 lbs

Details

  • Compatible Bearing Part Number
    53207
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577300737
  • Washer Type
    Housing Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)