Motion
U 209

SKF
U 209

Ball Thrust Bearing Washer - 60 mm ID, 78 mm OD, 7.5 mm Width
MI ITEM #00594774
MFR #U 209
Price$102.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 209

Ball Thrust Bearing Washer - 60 mm ID, 78 mm OD, 7.5 mm Width
MI ITEM #00594774
MFR #U 209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.47/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    78 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    7.5 mm
  • Weight
    0.23 lbs

Details

  • Compatible Bearing Part Number
    53209
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577079961
  • Washer Type
    Housing Washer

Overview

Mfr description
U 209 U WASHERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text