Motion
U 210

SKF
U 210

Ball Thrust Bearing Washer - 62 mm ID, 82 mm OD, 7.5 mm Width
Mi Item #00594775
MFR #U 210
Price$133.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 210

Ball Thrust Bearing Washer - 62 mm ID, 82 mm OD, 7.5 mm Width
Mi Item #00594775
MFR #U 210

Mfr description
U 210 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.30/each

Specifications

Dimensions

  • Bore Diameter
    62 mm
  • Outside Diameter
    82 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    7.5 mm
  • Weight
    0.25 lbs

Details

  • Compatible Bearing Part Number
    53210
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577079978
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)