Motion
U212
Ball Thrust Bearing Seating Washer - 78 mm ID, 100 mm OD, 9 mm Width
MI ITEM #00594780
MFR #U212
List Price$201.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 78 mm ID, 100 mm OD, 9 mm Width
MI ITEM #00594780
MFR #U212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.42/each for your price

Overview

Mfr description
U212

Specifications

  • Outside Diameter
    100 mm
  • Overall Width
    9 mm
  • Washer Type
    Thrust Washer
  • Material
    Steel
  • Race Type
    Grooved
  • Manufacturer Upc Number
    4012801242073
  • UPC_NO
    4012801242073
  • Bore Diameter
    78 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text