Motion
U 212

SKF
U 212

Ball Thrust Bearing Washer - 78 mm ID, 100 mm OD, 9 mm Width
MI ITEM #00594781
MFR #U 212
List Price$209.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 212

Ball Thrust Bearing Washer - 78 mm ID, 100 mm OD, 9 mm Width
MI ITEM #00594781
MFR #U 212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.32/each for your price

Overview

Mfr description
U 212 U WASHERS

Specifications

  • Outside Diameter
    100 mm
  • Overall Width
    9 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Compatible Bearing Part Number
    53212
  • UPC_NO
    7316577009340
  • Bore Diameter
    78 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text