Motion
U 213

SKF
U 213

Ball Thrust Bearing Washer - 82 mm ID, 105 mm OD, 9 mm Width
Mi Item #00594782
MFR #U 213
Price$226.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 213

Ball Thrust Bearing Washer - 82 mm ID, 105 mm OD, 9 mm Width
Mi Item #00594782
MFR #U 213

Mfr description
U 213 WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.98/each

Specifications

Dimensions

  • Bore Diameter
    82 mm
  • Outside Diameter
    105 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    9 mm
  • Weight
    0.46 lbs

Details

  • Compatible Bearing Part Number
    53213
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577662620
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)