Motion
U 214

SKF
U 214

Ball Thrust Bearing Washer - 88 mm ID, 110 mm OD, 9 mm Width
Mi Item #00594783
MFR #U 214
Price$242.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 214

Ball Thrust Bearing Washer - 88 mm ID, 110 mm OD, 9 mm Width
Mi Item #00594783
MFR #U 214

Mfr description
U 214 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.55/each

Specifications

Dimensions

  • Bore Diameter
    88 mm
  • Outside Diameter
    110 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    9 mm
  • Weight
    0.45 lbs

Details

  • Compatible Bearing Part Number
    53214
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577108258
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)