Motion
U 215

SKF
U 215

Ball Thrust Bearing Washer - 92 mm ID, 115 mm OD, 9.5 mm Width
MI ITEM #00594784
MFR #U 215
List Price$292.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 215

Ball Thrust Bearing Washer - 92 mm ID, 115 mm OD, 9.5 mm Width
MI ITEM #00594784
MFR #U 215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.17/each for your price

Overview

Mfr description
U 215 WASHERS

Specifications

  • Outside Diameter
    115 mm
  • Overall Width
    9.5 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Material
    Steel
  • Compatible Bearing Part Number
    53215
  • UPC_NO
    7316577662637
  • Bore Diameter
    92 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text