Motion
U 216

SKF
U 216

Ball Thrust Bearing Washer - 98 mm ID, 120 mm OD, 10 mm Width
Mi Item #00594785
MFR #U 216
Price$296.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 216

Ball Thrust Bearing Washer - 98 mm ID, 120 mm OD, 10 mm Width
Mi Item #00594785
MFR #U 216

Mfr description
U 216 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.88/each

Specifications

Dimensions

  • Bore Diameter
    98 mm
  • Outside Diameter
    120 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    10 mm
  • Weight
    0.56 lbs

Details

  • Compatible Bearing Part Number
    53216
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577108326
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)