Motion
U 217

SKF
U 217

Ball Thrust Bearing Washer - 105 mm ID, 130 mm OD, 11 mm Width
Mi Item #00594786
MFR #U 217
Price$372.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 217

Ball Thrust Bearing Washer - 105 mm ID, 130 mm OD, 11 mm Width
Mi Item #00594786
MFR #U 217

Mfr description
U 217 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.54/each

Specifications

Dimensions

  • Bore Diameter
    105 mm
  • Outside Diameter
    130 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    11 mm
  • Weight
    0.72 lbs

Details

  • Compatible Bearing Part Number
    53217
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577108401
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)