Motion
U 218

SKF
U 218

Ball Thrust Bearing Washer - 110 mm ID, 140 mm OD, 13.5 mm Width
MI ITEM #00594787
MFR #U 218
List Price$435.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 218

Ball Thrust Bearing Washer - 110 mm ID, 140 mm OD, 13.5 mm Width
MI ITEM #00594787
MFR #U 218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.44/each for your price

Overview

Mfr description
U 218 U WASHERS

Specifications

  • Outside Diameter
    140 mm
  • Overall Width
    13.5 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Material
    Steel
  • Compatible Bearing Part Number
    53218
  • UPC_NO
    7316570784015
  • Bore Diameter
    110 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    1.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text