Motion
U 222

SKF
U 222

Ball Thrust Bearing Washer - 135 mm ID, 165 mm OD, 14 mm Width
MI ITEM #00594790
MFR #U 222
Price$644.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 222

Ball Thrust Bearing Washer - 135 mm ID, 165 mm OD, 14 mm Width
MI ITEM #00594790
MFR #U 222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$644.45/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Outside Diameter
    165 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    14 mm
  • Weight
    1.33 lbs

Details

  • Compatible Bearing Part Number
    53222
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316570868579
  • Washer Type
    Housing Washer

Overview

Mfr description
U 222 WASHERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought