Motion
U 226

SKF
U 226

Ball Thrust Bearing Washer - 160 mm ID, 195 mm OD, 17 mm Width
MI ITEM #00594792
MFR #U 226
List Price$422.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 226

Ball Thrust Bearing Washer - 160 mm ID, 195 mm OD, 17 mm Width
MI ITEM #00594792
MFR #U 226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.71/each for your price

Overview

Mfr description
U 226 U WASHERS

Specifications

  • Outside Diameter
    195 mm
  • Overall Width
    17 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Material
    Steel
  • Compatible Bearing Part Number
    53226
  • UPC_NO
    7316570434675
  • Bore Diameter
    160 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    2.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text