Motion
U 228

SKF
U 228

Ball Thrust Bearing Washer - 170 mm ID, 210 mm OD, 17 mm Width
MI ITEM #00594793
MFR #U 228
List Price$1,370.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 228

Ball Thrust Bearing Washer - 170 mm ID, 210 mm OD, 17 mm Width
MI ITEM #00594793
MFR #U 228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,370.67/each for your price

Overview

Mfr description
U 228 U WASHERS

Specifications

  • Outside Diameter
    210 mm
  • Overall Width
    17 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Material
    Steel
  • Compatible Bearing Part Number
    53228
  • UPC_NO
    7316577108722
  • Bore Diameter
    170 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    2.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text