Motion
U 306

SKF
U 306

Ball Thrust Bearing Washer - 45 mm ID, 62 mm OD, 7 mm Width
MI ITEM #00594797
MFR #U 306
Your Price$97.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 306

Ball Thrust Bearing Washer - 45 mm ID, 62 mm OD, 7 mm Width
MI ITEM #00594797
MFR #U 306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.16/each(List $111.73)

Overview

Mfr description
U 306 U WASHERS

Specifications

  • Outside Diameter
    62 mm
  • Overall Width
    7 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Material
    Steel
  • Compatible Bearing Part Number
    53306
  • UPC_NO
    7316577009364
  • Bore Diameter
    45 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text