Motion
U 307

SKF
U 307

Ball Thrust Bearing Washer - 52 mm ID, 72 mm OD, 7.5 mm Width
MI ITEM #00594798
MFR #U 307
Price$140.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 307

Ball Thrust Bearing Washer - 52 mm ID, 72 mm OD, 7.5 mm Width
MI ITEM #00594798
MFR #U 307

Mfr description
U 307 U WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.87/each

Specifications

Dimensions

  • Bore Diameter
    52 mm
  • Outside Diameter
    72 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    7.5 mm
  • Weight
    0.2 lbs

Details

  • Compatible Bearing Part Number
    53307
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577009371
  • Washer Type
    Housing Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)