Motion
U 308

SKF
U 308

Ball Thrust Bearing Washer - 60 mm ID, 82 mm OD, 8.5 mm Width
MI ITEM #00594800
MFR #U 308
Your Price$148.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 308

Ball Thrust Bearing Washer - 60 mm ID, 82 mm OD, 8.5 mm Width
MI ITEM #00594800
MFR #U 308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.09/each(List $177.71)

Overview

Mfr description
U 308 U WASHERS

Specifications

  • Outside Diameter
    82 mm
  • Overall Width
    8.5 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Material
    Steel
  • Compatible Bearing Part Number
    53308
  • UPC_NO
    7316577109200
  • Bore Diameter
    60 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought