Motion
U 310

SKF
U 310

Ball Thrust Bearing Washer - 72 mm ID, 100 mm OD, 11 mm Width
MI ITEM #00594802
MFR #U 310
Price$233.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 310

Ball Thrust Bearing Washer - 72 mm ID, 100 mm OD, 11 mm Width
MI ITEM #00594802
MFR #U 310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.88/each

Specifications

Dimensions

  • Bore Diameter
    72 mm
  • Outside Diameter
    100 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    11 mm
  • Weight
    0.56 lbs

Details

  • Compatible Bearing Part Number
    53310
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316577009395
  • Washer Type
    Housing Washer

Overview

Mfr description
U 310 U WASHERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought