Motion
U 312

SKF
U 312

Ball Thrust Bearing Washer - 85 mm ID, 115 mm OD, 11.5 mm Width
MI ITEM #00594804
MFR #U 312
Price$328.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 312

Ball Thrust Bearing Washer - 85 mm ID, 115 mm OD, 11.5 mm Width
MI ITEM #00594804
MFR #U 312

Mfr description
U 312 WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.45/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    115 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    11.5 mm
  • Weight
    0.76 lbs

Details

  • Compatible Bearing Part Number
    53312
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316570294361
  • Washer Type
    Housing Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)