Motion
U 313

SKF
U 313

Ball Thrust Bearing Washer - 90 mm ID, 120 mm OD, 12.5 mm Width
Mi Item #00594805
MFR #U 313
Price$202.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 313

Ball Thrust Bearing Washer - 90 mm ID, 120 mm OD, 12.5 mm Width
Mi Item #00594805
MFR #U 313

Mfr description
U 313 WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.05/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    120 mm
  • Outside Diameter Design
    Sphered
  • Overall Width
    12.5 mm
  • Weight
    0.82 lbs

Details

  • Compatible Bearing Part Number
    53313
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    7316570633115
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)