Motion
U 314

SKF
U 314

Ball Thrust Bearing Washer - 98 mm ID, 130 mm OD, 13 mm Width
MI ITEM #00594806
MFR #U 314
Your Price$410.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 314

Ball Thrust Bearing Washer - 98 mm ID, 130 mm OD, 13 mm Width
MI ITEM #00594806
MFR #U 314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$410.57/each(List $432.46)

Overview

Mfr description
U 314 U WASHERS

Specifications

  • Outside Diameter
    130 mm
  • Overall Width
    13 mm
  • Outside Diameter Design
    Sphered
  • Washer Type
    Housing Washer
  • Material
    Steel
  • Compatible Bearing Part Number
    53314
  • UPC_NO
    7316577009401
  • Bore Diameter
    98 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought