1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
FRB 8/100
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #
00594829
MFR #
FRB 8/100
List Price
$76.81
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Stabilizing Rings
SKF FRB 8/100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
FRB 8/100
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #
00594829
MFR #
FRB 8/100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$76.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FRB 8/100 METRIC STAB RING
Specifications
Type Of Bearing
Spherical Roller
Outside Diameter
100 mm
Overall Width
8 mm
Material
Steel
UPC_NO
7316577017000
Product Type
Stabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data