1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
U 420
Ball Thrust Bearing Washer - 155 mm ID, 220 mm OD, 27 mm Width
MI ITEM #
00594833
MFR #
U 420
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SKF U 420
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
U 420
Ball Thrust Bearing Washer - 155 mm ID, 220 mm OD, 27 mm Width
MI ITEM #
00594833
MFR #
U 420
Mfr description
U 420 U WASHERS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
155 mm
Outside Diameter
220 mm
Outside Diameter Design
Sphered
Overall Width
27 mm
Weight
6.46 lbs
Details
Compatible Bearing Part Number
53420 M
Material
Steel
Washer Type
Housing Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items