Motion
FRB 17.5/160

SKF
FRB 17.5/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594883
MFR #FRB 17.5/160
Your Price$82.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 17.5/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594883
MFR #FRB 17.5/160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.27/each(List $94.61)

Overview

Mfr description
FRB 17.5/160 METRIC STAB RING

Specifications

  • Compatible Housed Unit
    SNL 218, SNL 518-615
  • Compatible Bearing
    1218 K, 1218
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    160 mm
  • Overall Width
    0.6875 in
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316577081070
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text