Motion
FY 40 FM

SKF
FY 40 FM

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00594886
MFR #FY 40 FM
Price$459.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 40 FM

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00594886
MFR #FY 40 FM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$459.58/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    101 mm
  • Bore Diameter  
    40 mm
  • Length Through Bore
    56.7 mm
  • Overall Length Diameter  
    130 mm
  • Weight
    4.17 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577035929
  • Max Rpm
    4800 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    110 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    19 kN
  • Replacement Bearing
    YET 208
  • Seal Type
    Contact Seal with Flinger
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577035929

Overview

Mfr description
FY 40 FM METRIC FLG (OLD FY40-SD)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text