Specifications
Dimensions
- Bore Diameter2-1/2 in
- Inner Ring Width2.0450 in
- Outer Ring Width1.1020 in
- Outside Diameter4.9213 in
- Overall Width2.0450 in
- Weight5 lbs
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Lubricant#2 Lithium
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798272924
- Max Operating Temperature200 °F
- Max Rpm3500 rpm
- Seal TypeContact Seal
- SeriesB350
- UPC_NO662798272924
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)