Motion
DV-37

TIMKEN
DV-37

2.4375 in Bore, Rubber Material, 0.9219 in Overall Width
MI ITEM #00595009
MFR #DV-37
List Price$538.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DV-37

2.4375 in Bore, Rubber Material, 0.9219 in Overall Width
MI ITEM #00595009
MFR #DV-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$538.38/each for your price

Overview

Mfr description
DV 37 SEAL

Specifications

  • Width
    59/64 in
  • Overall Width
    0.9219 in
  • Material
    Rubber
  • Bore Diameter
    2.4375 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought